Basket Strainer in Matte Gold
Basket Strainer in Matte Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.19.2-2015
- Brand Model Compatibility:
- Atlas
- CSA Certified:
- CSA B45.1-15
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Gold
- MA Approved -:
- Yes
- Product Type:
- Basket Strainer
- WaterSense Labeled:
- No