30 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Bastian 30 in. Floor Mount Vanity in Natural Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bastian 30 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH468121
  • Item #9351579
  • Manufacturer Part #468121
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of A-grade teak.
  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Has a faux top drawer.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • 2" diameter cutouts for vessel sinks.
  • If a vanity top material is selected, it will come with a backsplash.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Bastian
Color Finish Category:
Browns
Color Finish Name:
Natural Teak
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Teak
NSF Certified:
No
Number of Doors:
1
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
30 in