Vanity Mirror in Natural Teak
Bastian Vanity Mirror in Natural Teak
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bastian
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Teak
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- Width:
- 24 in