24 CONS SINK BRST 8 W/SPRD
Baudin 24 CONS SINK BRST 8 W/SPRD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Basin Depth:
- 4-1/2 in
- Basin Length:
- 17-5/16 in
- Basin Width:
- 13 in
- Collection:
- Baudin
- Drain Diameter:
- 1-3/4 in
- Drain Included:
- No
- Drain Location:
- Rear
- Faucet Material:
- Plastic
- Number of Shelves:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Sink Depth:
- 5-1/2 in
- Sink Material:
- Porcelain
- Type:
- SHK447997
- Vessel Only:
- No