BEADED BRASS DOOR CREMONE BOLT - PO
Beaded BEADED BRASS DOOR CREMONE BOLT - PO
Frequently Purchased Together
Product Details
- Made of solid brass
- Install in doors up to 9 feet tall or customize the bolt rod by cutting it to the desired length
- Cremone bolt can either be surface mounted or recessed for added strength and durability
- Covered under Signature Hardware's 10 year limited warranty
- All necessary mounting hardware is included
Documents
Specifications
- Collection:
- Beaded
- Depth:
- 2-1/2 in
- Height:
- 108-5/8 in
- Material:
- Brass
- Width:
- 2-1/4 in