Brass Double Hook with Porcelain Knobs in Antique Copper
Beaded Floral Brass Double Hook with Porcelain Knobs in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Beaded Floral
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 5 in
- Hardware Type:
- Knob
- Height:
- 6 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 5 in
- Size:
- 3-3/8 in x 6 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in