1HDL T/VLV TRIM *BEASL CP
Beasley 1HDL T/VLV TRIM *BEASL CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Escutcheon.
- Not intended as a shut off valve.
- Metal handle.
- Must be installed in accordance with provided installation instructions.
- Brass valve body.
- Ceramic cartridge.
- Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Beasley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/8 in
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No