Signature Hardware

Beasley 26-3/8 in. Towel Bar in Polished Nickel

Part #SHBE24TBPN  |  Item #7506587  |  Manufacturer Part #SHBE24TBPN

$69.95 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  180
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • 24" towel bar has a towel holder length of 21-5/8"
  • Overall Dimensions: 26-3/8" L x 3-1/2" W x 2-3/8" H

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: Beasley

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

Height: 2-3/8 in

IAPMO Listed: No

Length: 26-3/8 in

Material: Stainless Steel

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-1/2 in

Shape: Round

Style: Traditional