Single Handle Pressure Balance Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
Beasley Single Handle Pressure Balance Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
This product includes
- Featuring a single handle, this product is offered in a variety of finishes to complement any color scheme
- Thanks to pressure balancing capabilities that prevent drastic temperature and water pressure fluctuations, it will keep you comfortable throughout the duration of your bath or shower
- Smart and understated, the Beasley pressure balance shower valve adds a touch of straight forward style to your bathroom
- Ceramic disc valve cartridge
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Pressure balance valve with integral stops
- Metal Lever Handle
- Adjustable temperature limit stop
- Cast bronze valve body
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 7-1/4 in
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 5-1/4 in
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- cUPC Certified:
- Yes