Signature Hardware

Beasley Wall Mount Toilet Tissue Holder in Polished Chrome

Part #SHBETHCP  |  Item #7506557  |  Manufacturer Part #SHBETHCP

$59.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
  • Pallet:  288
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

Application: Residential

Collection: Beasley

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Hardware Included: Yes

Height: 2-3/8 in

Installation Type: Wall Mount

Length: 8-7/8 in

Material: Zinc

Mount Type: Wall

Pivoting: No

Product Type: Toilet Paper Holder

Style: Traditional

Weight: 1.06