7 in. Solid Bronze Cabinet Pull in Dark Bronze
Belfast 7 in. Solid Bronze Cabinet Pull in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used on drawers, cabinets, pantry doors, etc.
- Includes fastening hardware.
- Solid bronze has dark Bronze Patina living finish.
Documents
Specifications
- Application:
- Residential
- Collection:
- Belfast
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-9/16 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 1 in
- Length:
- 7 in
- Material:
- Bronze
- Projection:
- 1-5/8 in
- Style:
- Traditional