22 x 72-1/4 in. Linen Tower in Pine
Benoist 22 x 72-1/4 in. Linen Tower in Pine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Benoist
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Pine
- Depth:
- 16 in
- Height:
- 72-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Drawers:
- 2
- Number of Shelves:
- 3
- Weight:
- 63 lb
- Width:
- 22 in