18 in. Towel Bar in Chrome
This product has been replaced by
Manufacturer Part #SHBW18TB2CP
Berwyn 18 in. Towel Bar in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18" towel bar has a towel holder length of 18". Overall Dimensions: 3-7/16" L x 19-15/16" W x 1-15/16" H.
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-15/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Berwyn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-7/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Pieces:
- 1 Piece
- Overall Length:
- 18 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 3-7/16 in