Single Function Rain Shower Head in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHRS820R3GZBN
Berwyn Single Function Rain Shower Head in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy clean silicon nozzles.
- Single function shower head (full spray).
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Berwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Type:
- Shower Faucet
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- SHRS820R2GZBN
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in