Single Function Showerhead in Brushed Nickel
Beveled Single Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
- Shower Head Only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Beveled
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 11-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Rain