Single Function Showerhead in Chrome
Beveled Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
- Shower Head Only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Beveled
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Length:
- 12 in
- Shape:
- Square
- Showerhead Function:
- Single
- Spray Type:
- Rain