11-1/2 in. 12W 1-Light Pendant in Warm Bronze
Blackshore 11-1/2 in. 12W 1-Light Pendant in Warm Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 60° angle
- Includes 5' of chain
- Dark Sky Compliant: Yes
- Rated for damp locations
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Blackshore
- Color Finish Name:
- Warm Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Rustic
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 12 W
- Width:
- 13 in