1.8 gpm Single-function Hand Shower in Brushed Nickel
Boca Raton 1.8 gpm Single-function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Brand Model Compatibility:
- Model MIRBRFS3000CP and MIRBRFS3000BN Tub Filler Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 8-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Hand Shower
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 4 in