1.28 gpf Toilet Tank in White
Boca Raton 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over 3500 rpm
- EZ mount installation
- Power grinding 1 hp motor quickly hits max speed and high torque
- Wall switch with sink stopper
- Cold-rolled carbon steel armature shaft material
- SplashGuard
- Grind chamber capacity: 34 oz
- Drain boost technology pumps water down with more force to help clear drains and reduce clogs
Specifications
- ADA Compliant:
- No
- AMP:
- 7
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- MIRBR240AS Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651, CSA B45.1-18
- Collection:
- Boca Raton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 8-1/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8 in