4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Boca Raton 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Product Details
This product includes
Signature Hardware 26-1/2 in. Towel Bar in Polished Nickel
Part #SHBRKW24TBPN
Signature Hardware Round Open Towel Ring in Polished Nickel
Part #SHBRKWTRPN
Signature Hardware 1 Robe Hook in Polished Nickel
Part #SHBRKWRHPN
Specifications
- Collection:
- Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Material:
- Brass
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447180
- Weight:
- 6.15 lb