Single Handle Multi Function Bathtub & Shower Faucet in Matte Black
Boca Raton® Single Handle Multi Function Bathtub & Shower Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
- Operated with a pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Tub and shower trim package - includes a shower head, shower arm, valve trim and tub spout
- Includes a diverting tub spout
- Rough-in valve sold separately
- Shower head features multiple spray settings - Aerated, aerated + spray, spray, massage, spray + massage
- Each outlet features a 2 gallon per minute flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Boca Raton®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 4-3/4 in
- Spray Type:
- Aerated, Aerated/Spray, Spray, Massaging Spray, Massage
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing