Boca Raton Single Handle Shower Faucet in Matte Black Trim Only

Part #SHBR8020GMB  |  Item #9338261  |  Manufacturer Part #SHBR8020GMB

$299.00 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim.
  • Operated with pressure balancing valve.
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty.
  • Each outlet features a 2 gallon per minute flow rate.
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage.
  • Rough-in valve sold separately.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Cartridge Type: Ceramic Disc

Collection: Boca Raton

Color Finish: Matte Black

Color Finish Category: Blacks

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

Height: 7-1/4 in

Installation Type: Wall Mount

MA Approved: Yes

Number of Handles: Single Handle

Origin: Global

Spout Reach: 5-7/16 in

Spray Type: Aerated, Massage

Trim Only: Yes

WaterSense Labeled: Yes