Boca Raton TANK LID F/ MIRBD241 WH

Part #SHBD241LIDWH  |  Item #7919703  |  Manufacturer Part #SHBD241LIDWH

$43.00 EACH

Type:

SHBD241LIDWH
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Brand Model Compatibility: MIRBR201 Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B651

Collection: Boca Raton

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flush Type: Gravity

GSA Approved: No

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16 in

Toilet Bowl Width: 15-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front With Cover

Toilet Type: Tank

Toilet Urinal Outlet: Floor

Type: SHBD241LIDWH

WaterSense Labeled: No