Two Handle Widespread Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Signature Hardware

Boca Raton Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCBR800MB
  • Item #9338267
  • Manufacturer Part #SHWSCBR800MB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market.
  • Finished matched pop-up drain assembly included.
  • Faucet is constructed of brass ensuring a lifetime of durability.
  • Connects to water supply using a 1/2 in IPS connection.
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance.
  • Designed to accommodate mounting decks up to 1-7/16 in thick.
  • Installs into 3 faucet holes with 8 in. centers.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Collection:
Boca Raton
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Included:
Yes
Drain Opening:
1-1/2 in
Escutcheon Width:
2-11/16 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
1-3/8 in
Handle Type:
Cross
Height:
3-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/4 in
MA Approved -:
Yes
Maximum Deck Thickness:
1-7/16 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-5/8 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes
Width:
7-3/16 in