Two Handle Widespread Bathroom Sink Faucet in Matte Black
Boca Raton Two Handle Widespread Bathroom Sink Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market.
- Finished matched pop-up drain assembly included.
- Faucet is constructed of brass ensuring a lifetime of durability.
- Connects to water supply using a 1/2 in IPS connection.
- WaterSense labeled; conserves water while continuing to deliver exceptional performance.
- Designed to accommodate mounting decks up to 1-7/8 in thick.
- Installs into 3 faucet holes with 6 in - 16 in centers.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Cartridge Type:
- Ceramic Disc
- Collection:
- Boca Raton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 1-3/8 in
- Handle Type:
- Cross
- Height:
- 5-15/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-5/8 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-7/8 in
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4 in
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- Yes
- Width:
- 6-5/16 in