22-1/2 x 72-1/8 in. Linen Tower in Whitewash Pine
Bonner 22-1/2 x 72-1/8 in. Linen Tower in Whitewash Pine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Bonner
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash Pine
- Depth:
- 16-3/4 in
- Height:
- 72-1/8 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Weight:
- 113 lb
- Width:
- 22-1/2 in