Single Function Rainfall Showerhead in Brushed Nickel

Signature Hardware

Bostonian Single Function Rainfall Showerhead in Brushed Nickel

Brand image
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Brushed Nickel

  • Part #SH400603
  • Item #7697479
  • Manufacturer Part #400603
4.6 out of 5 Customer Rating

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
15 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No