Signature Hardware
Bostonian Single Function Rainfall Showerhead in Brushed Nickel
Part #SH401388 | Item #7699607 | Manufacturer Part #401388
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Bostonian
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 10 in
Faucet Connection: MIPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Shape: Round
Shower Arm Reach: 17-1/2 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rainfall
Trim Only: Yes
UL Listed: No