Single Function Rainfall Showerhead in Oil Rubbed Bronze

Signature Hardware

Bostonian Single Function Rainfall Showerhead in Oil Rubbed Bronze

Brand image
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Oil Rubbed Bronze

  • Part #SH401361
  • Item #7701488
  • Manufacturer Part #401361
5 out of 5 Customer Rating

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No