Bostonian Single Function Rainfall Showerhead in Oil Rubbed Bronze

Part #SH403359  |  Item #7747684  |  Manufacturer Part #403359

$189.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower Head Only

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Bostonian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Ceiling Mount

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No