Single Handle Single Function Shower Faucet in Chrome

You last purchased this on
 
Signature Hardware

Bostonian Single Handle Single Function Shower Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bostonian Single Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #SH402890
  • Item #7744632
  • Manufacturer Part #402890
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Bostonian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
17 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Mixing Valve