Two Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Bostonian Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH402866
  • Item #7744529
  • Manufacturer Part #402866
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bostonian Two Handle Single Function Shower System in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slide bar overall height: 28-1/2".
  • Hand shower spray area: 3/4" L x 1-3/4" H.
  • Slide bar center-to-center measurement: 27".
  • 12" shower head does not swivel.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Bostonian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
12 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Hand Shower Flow Rate:
1.6 gpm
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
ABS
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Pause Control:
No
Shower Arm Reach:
14 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
29-1/4 in
Spray Type:
Rainfall
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Mixing Valve