Bostonian Two Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH402867  |  Item #7744532  |  Manufacturer Part #402867

$684.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Slide bar center-to-center measurement: 27".
  • Slide bar overall height: 28-1/2".
  • Hand shower spray area: 3/4" L x 1-3/4" H.
  • 12" shower head does not swivel.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Bostonian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 7-7/8 in

Faucet Connection: [Female, MIPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 1.6 gpm

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Material: [Brass, Plastic]

Material Type: ABS

NSF Certified: No

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Shower Arm Reach: 14 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Slide Bar Height: 29-1/4 in

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Mixing Valve