180 in. x 70 in. Polyester Shower Curtain in Green
Botanical 180 in. x 70 in. Polyester Shower Curtain in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Measurements may vary ±; 1".
- Made of water-resistant polyester.
Specifications
- Collection:
- Botanical
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 70 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Shower Curtain
- Type:
- SH446755
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 180 in