61" Boyce Acrylic Tub- White Drain Trim
Boyce 61" Boyce Acrylic Tub- White Drain Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Foam Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
- Measurements are +/- 1/2".
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in offset center of bathtub
- Soaking Depth: 14-1/8 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Basin Depth:
- 14-3/16 in
- Basin Length:
- 36-3/4 in
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- No
- Capacity:
- 38 gal
- Collection:
- Boyce
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-15/16 in
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Grab Bar Included:
- No
- Height:
- 23-5/8 in
- Installation Type:
- Freestanding
- Material:
- Acrylic
- Material Type:
- Acrylic
- Non-Slip Seat Surface:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 60-3/4 in
- Overall Width:
- 29-3/8 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Pillow Included:
- No
- Size:
- 61 in
- Soaking Depth:
- 14-3/16 in
- Type:
- SH481128
- Weight:
- 93 lb
- cUPC Certified:
- Yes