64-3/4 x 29-1/2 in. Freestanding Bathtub Offset Drain in White with Brass Tones Trim
Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub Offset Drain in White with Brass Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- 72" Dimensions: 71-1/2" L x 31-1/2" W x 25-1/2" H (± 1/2"). Water depth to overflow: 14-1/4". Water capacity with overflow: 50 gallons. Weight uncrated/crated: 415/515 lbs.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Basin Length:
- 41 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- No
- Capacity:
- 39 gal
- Collection:
- Boyce
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-1/8 in
- Height:
- 23-1/2 in
- Installation Type:
- Freestanding
- Length:
- 64-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Non-Slip Seat Surface:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Overall Height:
- 23-1/2 in
- Overall Length:
- 64-3/4 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Size:
- 64-3/4 in x 29-1/2 in x 23-1/2 in
- Soaking Depth:
- 14-1/8 in
- Weight:
- 90 lb
- Width:
- 29-1/2 in