1.28 gpm Elongated One Piece Toilet in Biscuit
Bradenton 1.28 gpm Elongated One Piece Toilet in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl shape - provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
- ADA Compliant bowl height - at least 1-1/2 inches taller than standard toilets making it much easier to get on and off of, particularly for older users
- One piece toilet - adds a layer of luxury with it's seamless aesthetic
- Trip lever is located on the left hand side of the front of the tank
- Designed to be installed onto a an outlet with a 12 inch rough in measurement
- Matching molded toilet seat included
- Front left trip lever
- WaterSense labeled - conserves water utilizing 1.28 gallons per flush while maintaining the same high performance standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Bradenton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 28-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 17-1/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Seat Included:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-9/16 in
- Toilet Bowl Length:
- 27-7/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 29 in