Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in Biscuit

Part #SHKBDC2412BS  |  Item #8489560  |  Manufacturer Part #SHBDC2412BS

$329.00 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One piece toilet - adds a layer of luxury with it's seamless aesthetic
  • Elongated bowl shape - provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • ADA Compliant bowl height - at least 1-1/2 inches taller than standard toilets making it much easier to get on and off of, particularly for older users
  • WaterSense labeled - conserves water utilizing 1.28 gallons per flush while maintaining the same high performance standards
  • Designed to be installed onto a an outlet with a 12 inch rough in measurement
  • Matching molded toilet seat included
  • Trip lever is located on the left hand side of the front of the tank

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Bradenton

Color Finish: Biscuit

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Height: 30-1/4 in

IAPMO Listed: No

Length: 17-1/8 in

MA Approved: No

Tank Only - FEI: No

Toilet Bowl Height: 16-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 28-3/4 in