Brass Disposer Flange in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Brass Disposer Flange in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Brass Disposer Flange in Oil Rubbed Bronze

  • Fast #
  • Part #S398618
  • Item #7634231
  • Manufacturer Part #398618
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth, ripple-resistant surface.
  • Exterior dimensions: 20" L x 18" W (front to back) x 10" H ± 1/2".
  • Made of solid, heavy-duty fireclay.
  • 3-1/2" drain size.
  • Drains are made of stainless steel. Flanges are made of solid brass. Sink is finished on three sides.
  • 3/4" rim.
  • Bowl dimensions: 18-1/2" L x 16-1/2" W (front to back) x 8-1/2" H ± 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
InSinkErator® Disposals
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Diameter:
3-1/2 in
Material:
Brass
Product Type:
Disposer Flange
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/2 in