Brass Disposer Flange & Stopper in Almond
Brass Disposer Flange & Stopper in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposals
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 1-5/8 in
- Diameter:
- 3-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-5/8 in x 3-1/2 in
- UL Listed:
- No