Brass Disposer Flange & Stopper in White

Part #S406046  |  Item #7892311  |  Manufacturer Part #406046

$79.00 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Color Finish: White

Color Finish Category: Whites

Depth: 1-5/8 in

Diameter: 3-1/2 in

Height: 1-5/8 in

IAPMO Listed: No

Material: Brass

Product Type: Disposer Flange, Stopper

Size: 1-5/8 in x 3-1/2 in

UL Listed: No

WaterSense Labeled: No