Brass Double Coat Hook with Round Backplate in Brushed Nickel
Brass Double Coat Hook with Round Backplate in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 5 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Hooks:
- 1
- Product Type:
- Hook
- Projection:
- 2-3/8 in
- Size:
- 1-5/8 in x 5 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in