Brass Double Coat Hook with Teardrop Backplate in Brushed Nickel
Brass Double Coat Hook with Teardrop Backplate in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 5-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 5-1/8 in
- Size:
- 1-3/8 in x 5-1/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in