This product requires certification to purchase.

Brass Triple Coat Hook in Antique Brass

You last purchased this on
 
Signature Hardware

Brass Triple Coat Hook in Antique Brass

  • Fast #
  • Part #SH247514
  • Item #7694218
  • Manufacturer Part #247514
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Triple Coat Hook in Antique Brass

  • Fast #
  • Part #SH247514
  • Item #7694218
  • Manufacturer Part #247514
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3 in
Height:
4-1/2 in
Material:
Brass
Product Type:
Hook
Projection:
3 in
Style:
Traditional
Width:
3-1/4 in