1-1/8 x 7-1/8 in. Brass Cabinet Pull in Antique Copper
Bresnick 1-1/8 x 7-1/8 in. Brass Cabinet Pull in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" Centers overall width: 7-1/8.
Documents
Specifications
- Application:
- Residential
- Collection:
- Bresnick
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 1-3/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1-3/8 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7-1/8 in