Bronze Petite Single Coat Hook in Bronze Patina
Bronze Petite Single Coat Hook in Bronze Patina
Frequently Purchased Together
Product Details
- This product has a living finish that continues to change over time.
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Height:
- 1-3/4 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Hook
- Projection:
- 1-5/8 in
- Size:
- 1-1/8 in x 1-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in