*CVR* 30 BAMBOO VAN FOR UNDERMOUNT
Burfield *CVR* 30 BAMBOO VAN FOR UNDERMOUNT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Polished Carrara Marble is sourced from Italy.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Burfield
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Bamboo
- Depth:
- 22 in
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- Height:
- 39-3/8 in
- Installation Type:
- Freestanding
- Material:
- Bamboo
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Size:
- 30 in
- Type:
- Freestanding Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in