*CVR* 30 VAN FOR RECT UNDERMOUNT SI
Burfield *CVR* 30 VAN FOR RECT UNDERMOUNT SI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Burfield
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Bamboo
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Material:
- Vitreous China
- Size:
- 30 in
- Type:
- Freestanding Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in