*0124 *CVR* 72 DBL VAN WHIT BLAC HA
Burfield *0124 *CVR* 72 DBL VAN WHIT BLAC HA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Burfield
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Door Style:
- Panel
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 72 in
- Type:
- Freestanding Vanity
- Width:
- 72 in