1-Bowl Fireclay Vanity Top in White
Cafe™ 1-Bowl Fireclay Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front overflow
- Wide and spacious basin
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 17-7/8 in
- Basin Width:
- 12 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Cafe™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4 in
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Location:
- Center Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Height:
- 28-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vanity Top
- Length:
- 31 in
- MA Approved -:
- Yes
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Vanity Top
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-7/8 in x 12 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Integral
- Sink Material:
- Fireclay
- Sink Size, Overall:
- 31 in x 22 in x 8-1/16 in
- Size:
- 31 in x 22 in
- Type:
- MIRT31228WH
- UL Listed:
- Yes
- Vanity Top Shape:
- Rectangle
- Volts:
- 208/240V
- WaterSense Labeled:
- No
- Weight:
- 35 lb
- Width:
- 22 in